Axle nut impact wrench for axles with or without guide collar Hexagon
AXLE NUT WRENCH WS92 6-KT IVECO
Art.-no. 1952001406
EAN 4056807684680
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For removing and installing axle hubs with brake drums and wheels.
Product information
Datasheets(X)
Application area
- Art. no. 1952 001 090: SAF trailer axle
- Art. no. 1952 001 091: IVECO Cargo HA '98
- Art. no. 1952 001 093: DC Dicos trailer axle from MY 2005 with compact bearing hub unit (DB no. W749589000900)
- Art. no. 1952 001 092: IVECO Eurocargo HA type 120 E15 '98 with double nut
- Art. no. 1952 001 094: Kässbohrer/Setra buses
- Art. no. 1952 001 406: All IVECO axles with wrench size 92
Drive type | Outer hexagon |
Width across flats | 92 mm |
Width across flats 2 | 36 mm |
Suitable for vehicle manufacturer | Iveco |
Product weight (per item) | 2100.000 g |