Welcome to Würth Slowakia For trade customers only

Axle nut impact wrench for axles with or without guide collar Hexagon

WS36 HEX AXLE NUT WRENCH WS98 GUIDSHLDR

Art.-no. 1952001092

EAN 4250158147850

Price for selected packaging unit
Axle nut impact wrench for axles with or without guide collar Hexagon

Art.-no. 1952001092

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing and installing axle hubs with brake drums and wheels.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Art. no. 1952 001 090: SAF trailer axle

  • Art. no. 1952 001 091: IVECO Cargo HA '98

  • Art. no. 1952 001 093: DC Dicos trailer axle from MY 2005 with compact bearing hub unit (DB no. W749589000900)

  • Art. no. 1952 001 092: IVECO Eurocargo HA type 120 E15 '98 with double nut

  • Art. no. 1952 001 094: Kässbohrer/Setra buses

  • Art. no. 1952 001 406: All IVECO axles with wrench size 92

Drive type

Outer hexagon

Width across flats

98 mm

Width across flats 2

36 mm

Product weight (per item)

2300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information