Welcome to Würth Slowakia For trade customers only

Axle nut wrench 8-pt.

Octagon axle nut wrench
1ZO AXLE NUT WRENCH SW 95MM 8KT. SCANI

Art.-no. 1952001311

EAN 4250158153301

Price for selected packaging unit
Axle nut wrench 8-pt.

Art.-no. 1952001311

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special socket wrench insert for the union nut on the 3 Series axle.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Drive type

Internal square

Width across flats

95 mm

Suitable for vehicle manufacturer

Scania

Product weight (per item)

2300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information