Axle nut wrench Hexagon
3/4ZO AXLE NUT WRENCH SW 80MM 6PT. DAF V
Art.-no. 1952001312
EAN 4250158153318
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special socket for the upper sealing cap and axle nut.
Product information
Datasheets(X)
Application area
- Art. no. 1952 001 106: Renault
- Art. no. 1952 001 308 and 1952 001 312: DAF/Volvo
- Art. no. 1952 001 309 and 1952 001 310: Volvo
- Art. no. 1952 001 307 and 1952 001 311: Scania
Drive | 3/4 inch |
Drive type | Internal square |
Width across flats | 80 mm |
Suitable for vehicle manufacturer | DAF, Volvo |
Product weight (per item) | 1600.000 g |