Welcome to Würth Slowakia For trade customers only

BKS 450 construction site circular saw

Construction table saw BKS 450
CRCLSAWBNCH-EL-BKS450

Art.-no. 0701120604

EAN 4099618046759

Price for selected packaging unit
BKS 450 construction site circular saw

Art.-no. 0701120604

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful construction site circular saw with a 5,000 W motor and 450 mm saw blade
  • Ideally suited for construction sites due to the max. cutting height of 150 mm

  • Lockable switch with zero-voltage release

  • Crane lugs for safe transport

  • 5,000 W power consumption

  • Safety splitting wedge

  • Protective safety hood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sawing materials such as wood and plastic.


Primary application: Formwork construction.

Nominal voltage

400 V

Power input

5000 W

Power output

4000 W

Max. idle speed

2835 rpm

Max. saw-blade diameter

450 mm

Suitable for bore diameter

30 mm

Length

1050 cm

Width

750 cm

Height

850 cm

Weight of machine

110 kg

BKS 450 construction site circular saw including:
1 x
Construction site circular saw blade

BLDE-CRCLSAW-CNST-TC-TT-450X32X30

Description: Ideal for rough work on construction sites
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS19

Description:
19 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric combination wrench with POWERDRIV®

COMBIWRNCH-ANGLD-SHORT-WS30

Description:
30 mm
Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
Allen key hexagon socket long version
1 x
Allen key hexagon socket long version

ALLENKEY-HEXSKT-LOND-D4

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Construction site circular saw blade

BLDE-CRCLSAW-CNST-TC-TT-450X32X30

Ideal for rough work on construction sites
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information