BOLTEX rust remover
RUSTREM-BOLTEX-ICE-250ML
Register now and access more than 125,000 products
- Permanently loosens tough rusted screw connections.
- Slow flash-off: Can take effect over several hours without losing loosening power.
- Economical: 3x greater efficiency due to new KENA microfluid formula
Smart multi-functional spray head
- Precise spraying for economical dispensing
- Spray the entire area to clean the surface
Loosens rust from the surface
- It is effective at penetrating the rusted connection
- Therefore makes it easier to loosen the seized bolts and nuts
Remove excess material or splashes immediately from sensitive and painted surfaces.
Datasheets(X)
high cleaning effect for the successful elimination of rust deposits such as surface rust, rust stains, encrusted dirt and oil residues. Loosens seized connections.
Loosening connections: Spray the components to be treated. The soaking time depends on the degree of rusting. Spray directly on the surface to be treated, let it take effect and wipe off with a cloth or rinse/neutralise with water.
Contents | 250 ml |
Chemical basis | Solvent mixture with additives |
Shelf life from production | 24 Month |
Acid-free | No |