Welcome to Würth Slowakia For trade customers only

Balance counterweight for wheels

BAW-TRUCK-TUBELESS-TYRES-25G

Art.-no. 0832425

EAN 4062856213320

Price for selected packaging unit
Balance counterweight for wheels

Art.-no. 0832425

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For trucks with steel rims
  • Original parts from: MERCEDES-BENZ, SCANIA, VOLVO, EVOBUS, MAN

  • For Tubeless rims from 22.5 to 26.5 inches and with 6-mm edge for industrial vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

25 g

Material

Lead

Thickness

105 mm

Length

75 mm

Width

105 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information