Ball joint pin ejector Bell-shaped
Tie-rod head extractor
BALJNTDOGPT-PRESS 39X90MM
Art.-no.
1952001279
EAN 4250158153110
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- With spindle suitable for impact screwdriver
- Pressure piece in the spindle rotatable
Product information
Datasheets(X)
Application area
- 1952001277 and 1952 001 278: Light truck 3.5 - 8.8 tonnes
- 1952001279: Trucks, e.g. MB 1424, Actros2
Fork width (inner) | 39 mm |
Max. clamping depth | 58 mm |
Width across flats | 26 mm |
Drive type | Outer hexagon |
Surface | Burnished |
Product weight (per item) | 3000.000 g |