Welcome to Würth Slowakia For trade customers only

Ball joint pin ejector set 3 pieces

Ball joint pin ejector assortment, 3 pcs
3PCS. BALJNTDOGPT-PRESS SORT

Art.-no. 1952001009

EAN 4250158165007

Price for selected packaging unit
Ball joint pin ejector set 3 pieces

Art.-no. 1952001009

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing ball joint pins from steering links, steering knuckles and stabilisers, including reinforced construction for vans.
  • Suitable for passenger cars and vans

  • Highly suitable for confined mounting positions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Audi, VW, BMW, Citroen Jumper, Fiat Ducato, Peugeot Boxer, MB Sprinter, Renault, Rover, Saab, Volvo, buses, agricultural machinery

Number of pieces

3 PCS

Product weight (per item)

3390.000 g

Ball joint pin ejector set 3 pieces including:
1 x
Ball joint pin ejector

BALJNTDOGPT-PRESS 23X55MM

Description:
Max. grip range: 55 mm
To press out the ball joint pins from tie rods, steering knuckles and stabilisers.
Quantity: 1 x
1 x
Ball joint pin ejector

BALJNTDOGPT-PRESS 28X55MM

Description:
Max. grip range: 55 mm
To press out the ball joint pins from tie rods, steering knuckles and stabilisers.
Quantity: 1 x
1 x
Ball joint pin ejector

BALJNTDOGPT-PRESS 34X63MM

Description:
Max. grip range: 63 mm
To press out the ball joint pins from tie rods, steering knuckles and stabilisers.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information