Ball joint puller, precision cast steel
Ball-joint separator steel precision cast
SEPR-BALJNT-D40MM
Art.-no. 071552 31
EAN 4045727752623
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For easy and gentle ejection of ball joint bolts on push rods and tie rods
- Special puller tool for motor vehicles
- Extremely simple and rapid application
- Rolled, hardened and nitrocarburised spindle
- Precision cast steel body
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 40 mm |
Clamping depth (B) | 80 mm |
Width (C) | 80 mm |
Spindle length | 140 mm |
Thread dimension | G 1/2 inch |
Width across flats | 22 mm |
