Basic push-rod clamp without bracket can be rotated 360°
QCKCLMP-PUSHROD-360°-(H20/16-30)
Art.-no. 071467721
EAN 4065746378918
Register now and access more than 125,000 products
For direct mounting to sheet steel panels or to devices through the front thread using a jam nut
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width (b1) | 24 mm |
Thread type x nominal diameter x pitch (d3) | M16 x 1.5 |
Height (h1) | 78 mm |
Min./max. clamping height (h2) | 16-30 mm |
Stroke length (HUB) | 20 mm |
Distance 1 (c1) | 12.7 mm |
Length (l1) | 64 mm |
Tension force (F1) | 910 N |
Opening angle (α) | 189 Degree |
Thumbscrew size | M6 x 30 mm |
Product weight (per item) | 119.000 g |
