Basic push-rod clamp without bracket can be rotated 360°
Push-rod clamp Basic without bracket
QCKCLMP-PUSHROD-360°-(H40/28-50)
Art.-no. 071467722
EAN 4065746378901
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For direct mounting to sheet steel panels or to devices through the front thread using a jam nut
Product information
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width (b1) | 28.6 mm |
Thread type x nominal diameter x pitch (d3) | M20 x 1.5 |
Height (h1) | 101 mm |
Min./max. clamping height (h2) | 28-50 mm |
Stroke length (HUB) | 40 mm |
Distance 1 (c1) | 16 mm |
Length (l1) | 74.2 mm |
Tension force (F1) | 1360 N |
Opening angle (α) | 186 Degree |
Thumbscrew size | M8 x 50 mm |
Product weight (per item) | 280.000 g |
