Welcome to Würth Slowakia For trade customers only

Battery-powered screw driller BS 18-A POWER

Cordless drill driver BS 18-A POWER
DRLDRIV-CORDL-(WO.BTRY)-(BS18-A POWER)

Art.-no. 070066501
EAN 4050642373136

Price for selected packaging unit
Battery-powered screw driller BS 18-A POWER

Art.-no. 070066501

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful yet manageable cordless drill screwdriver designed specifically for tough construction-site conditions.
  • 4-pole motor for improved power distribution compared to conventional 2-pole motors
  • The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.

  • Drill chuck with extra-tough carbide clamping jaws that tightly grip the shank of the drill bit and reduce wear

  • Integrated LED lights for direct illumination of the working area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-380 / 0-1600 rpm

Max. torque hard/soft

80 / 47 Nm

Min./max. drill chuck span width

1-13 mm

Included in delivery

Cordless drill screwdriver and an additional handle in case

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

4 Ah

Max. drilling diameter in steel

13 mm

Max. recommended drilling diameter in metal

13 mm

Max. screw diameter

12 mm

Length

213 mm

Height

253 mm

Weight of machine with rechargeable battery

2.1 kg

Battery-powered screw driller BS 18-A POWER including:
Handle
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(BS14-18V POWER/COMBI)

Description:
for BS14-18V POWER/COMBI
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information