Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K3-15,8X21,8X0,2
Art.-no. 0436900015
EAN 4045727004005
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 15.8 mm |
Outer diameter (d2) | 21.8 mm |
Thickness (h1) | 0.2 mm |
Material | Steel |
Surface | Plain |
