Bearing shim washer
WSH-BALBEAR-K3-18,0X20,7X0,2
Art.-no. 0436900918
EAN 4024835850766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 18.0 mm |
Outer diameter (d2) | 20.7 mm |
Thickness (h1) | 0.2 mm |
Material | Steel |
Surface | Plain |
