Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K3-19,3X25,8X0,3
Art.-no. 0436900019
EAN 4054458947765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 19.3 mm |
Outer diameter (d2) | 25.8 mm |
Thickness (h1) | 0.3 mm |
Material | Steel |
Surface | Plain |
