Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K3-24,5X31,7X0,35
Art.-no. 0436900024
EAN 4045727004029
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 24.5 mm |
Outer diameter (d2) | 31.7 mm |
Thickness (h1) | 0.4 mm |
Material | Steel |
Surface | Plain |
