Welcome to Würth Slowakia For trade customers only

Bearing shim washer

Wave Spring Washers for Bearings
WSH-BALBEAR-K3-28,0X34,5X0,4

Art.-no. 0436900028

EAN 4045727481097

Price for selected packaging unit
Bearing shim washer

Art.-no. 0436900028

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

28.0 mm

Outer diameter (d2)

34.5 mm

Thickness (h1)

0.4 mm

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information