Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K3-7,2X12,0X0,2
Art.-no.
0436900007
EAN 4024835849586
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 7.2 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 0.2 mm |
Material | Steel |
Surface | Plain |