Bearing shim washer
WSH-BALBEAR-K3-8,2X12,0X0,1
Art.-no. 0436900907
EAN 4024835850711
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 8.2 mm |
Outer diameter (d2) | 12.0 mm |
Thickness (h1) | 0.1 mm |
Material | Steel |
Surface | Plain |
