Bearing shim washer
WSH-BALBEAR-K4-40,0X46,5X0,5
Art.-no. 0436900041
EAN 4038898664772
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 40.0 mm |
Outer diameter (d2) | 45.5 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Plain |
