Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K4-45,0X54,0X0,4
Art.-no. 0436900045
EAN 4038898548584
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 45.0 mm |
Outer diameter (d2) | 54.0 mm |
Thickness (h1) | 0.4 mm |
Material | Steel |
Surface | Plain |
