Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K6-79,0X89,0X0,6
Art.-no. 0436900080
EAN 4038898529668
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 79.0 mm |
Outer diameter (d2) | 89.0 mm |
Thickness (h1) | 0.6 mm |
Material | Steel |
Surface | Plain |
