Bearing shim washer
WSH-BALBEAR-K7-119,0X129,0X0,6
Art.-no. 0436900120
EAN 4046778821993
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 119.0 mm |
Outer diameter (d2) | 129.0 mm |
Thickness (h1) | 0.6 mm |
Material | Steel |
Surface | Plain |
