Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALBEAR-K7-99,0X109,0X0,5
Art.-no. 0436900099
EAN 4024835850582
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 99.0 mm |
Outer diameter (d2) | 109.0 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Plain |
