Bearing shim washer
Wave Spring Washers for Bearings
WSH-BALL-BEAR-K3-26,5X31,7X0,5
Art.-no. 0436900226
EAN 4055374317137
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 26.5 mm |
Outer diameter (d2) | 31.7 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Plain |
