Welcome to Würth Slowakia For trade customers only

Bit assortment 29 pieces with insert in attractive carbon finish

BIT-SAFE-SORT-(TT8-TT40)-29PCS

Art.-no. 061425130

EAN 4065233101579

Price for selected packaging unit
Bit assortment 29 pieces with insert in attractive carbon finish

Art.-no. 061425130

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extensive 1/4 inch bit assortment with the most common security bits in short version

A range of bits for safety screws


  • For wherever unauthorised removal is to be prevented


Attractive carbon finish


  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning


Find the correct tools quickly and easily


  • The tools are marked on the foam insert so that they can be identified quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Electrical and electronic sector: distribution boxes, switch boxes, chargers, air-conditioning units, household appliances, telephones etc.

  • Machining sector: high-quality rotary hammer drills, agitators, drill chucks etc.

  • Automotive and motorcycle sector: airbags, ABS controllers, ignition boxes etc.

  • Public facilities: protective grilles, guard rails, plexiglass windows, bus stops, park benches, school furniture etc.

Number of pieces in assortment/set

29 PCS

Length

110 mm

Width

225 mm

Height

35 mm

Bit assortment 29 pieces with insert in attractive carbon finish including:
1 x
Screwdriver, 1/4 inch with quick-change chuck

SCRDRIV-1/4IN-CHUK-QUICKACTION

Description:
6 mm 110 mm
Hexagon shank with hex bolster and bright nickel-plated head
Quantity: 1 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
1 x
DIN 7428 C 6.3 adapter (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Description:
1/4 inch; Length: 25 mm
Practical adapter for many tools
Quantity: 1 x
1 x
Hexagon socket bit assortment, hole, 7 pcs.

BIT-HEXSKT-SET-HO-7PCS

Description:
1/4 inch 25 mm
Quantity: 1 x
1 x
Spanner bit assortment, 4 pcs.

BIT-SAFE-SORT-CLAWSPANNER-4PCS

Description:
1/4 inch 25 mm
Quantity: 1 x
1 x
Tri-wing bit assortment, 4 pcs.

BIT-SAFE-SORT-3WING-4PCS

Description:
1/4 inch 25 mm
Quantity: 1 x
1 x
Torq bit assortment, 3 pieces

BIT-SAFE-SORT-TQ-3PCS

Description:
1/4 inch 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX8-HO-1/4IN-L25MM

Description:
TX8 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX9-HO-1/4IN-L25MM

Description:
TX9 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX10-HO-1/4IN-L25MM

Description:
TX10 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX15-HO-1/4IN-L25MM

Description:
TX15 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX20-HO-1/4IN-L25MM

Description:
TX20 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX25-HO-1/4IN-L25MM

Description:
TX25 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX27-HO-1/4IN-L25MM

Description:
TX27 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX30-HO-1/4IN-L25MM

Description:
TX30 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX40-HO-1/4IN-L25MM

Description:
TX40 Length: 25 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information