Bit assortment 90 pieces
Bit assortment C 6.3 mm (1/4) 90 pcs
BIT-MIX-SORT-90PCS
Art.-no. 0614251500
EAN 4062856423811
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extensive 1/4 inch bit assortment, includes the most common standard and security bits, plus adaptors
Contains all bits for the most popular standard and safety screws
Universal magnetic bit holder for combining the bit with a screwdriver
Packaged in a sturdy metal box
Contents:
- Connector
- Universal bit holder
- Special bit for eyelet screw
- Slotted bits, 6 pieces
- PR bits, 6 pieces
- PZD bits, 6 pieces
- RW bits, 6 pieces
- Bits for hexagon socket, size in inches, 10 pieces
- Bits for hexagon socket, 8 pieces
- Bits for hexagon socket with hole, 6 pieces
- TX bits, 9 pieces
- TX bits with hole, 9 pieces
- XZN bits, 3 pieces
- Spanner bits, 4 pieces
- Tri wing bits, 4 pieces
- Bits for built-in cabinet, 4 pieces
- Torque bits, 3 pieces
- Double wedge bits, 3 pieces
Product information
Datasheets(X)
Application area
Public facilities, automotive and motorbike sector, sanitary sector, construction industry, electrical and electronics sector, machinery sector
Drive | 1/4 inch |
Number of pieces in assortment/set | 90 PCS |
Length | 220 mm |
Width | 110 mm |
Height | 40 mm |
Bit assortment 90 pieces including:
1
x
Description:
Length: 25 mm; 0.5 x 3.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
Description:
Length: 25 mm; 0.6 x 4.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
Description:
Length: 25 mm; 1.2 x 6.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
Description:
PH0; Length: 25 mm
With colour-coding
Quantity:
1
x
1
x
Description:
PH1; Length: 25 mm
With colour-coding
Quantity:
1
x
1
x
Description:
Length: 25 mm
Special tool
Quantity:
1
x
3
x
Description:
PH2; Length: 25 mm
With colour-coding
Quantity:
3
x
1
x
Description:
PZ0; Length: 25 mm
Quantity:
1
x
1
x
Description:
PH3; Length: 25 mm
With colour-coding
Quantity:
1
x
1
x
Description:
PZ1; Length: 25 mm
Quantity:
1
x
3
x
Description:
PZ2; Length: 25 mm
Quantity:
3
x
1
x
Description:
PZ3; Length: 25 mm
Quantity:
1
x
1
x
Description:
1/4 inch
Practical adapter for many tools
Quantity:
1
x
1
x
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM
Description:
74 mm
Quantity:
1
x
1
x
Description:
2 mm; Length: 25 mm
Quantity:
1
x
1
x
Description:
2.5 mm; Length: 25 mm
Quantity:
1
x
1
x
Description:
3 mm; Length: 25 mm
Quantity:
1
x
1
x
Description:
4 mm; Length: 25 mm
Quantity:
1
x
1
x
Description:
5 mm; Length: 25 mm
Quantity:
1
x
1
x
Description:
6 mm; Length: 25 mm
Quantity:
1
x
1
x
Description:
1/4 inch; Length: 25 mm
Quantity:
1
x
1
x
Description:
Sizes 2; 2.5; 3; 4; 5; 6.7
Quantity:
1
x
1
x
Description:
Sizes 4, 6, 8, 10
Quantity:
1
x
1
x
Description:
Sizes 1, 2, 3, 4
Quantity:
1
x
1
x
Description:
Sizes 6, 8, 10
Quantity:
1
x
1
x
Hexagon socket bit assortment imperial, 4 pcs.
BIT-HEXSKT-SORT-(1/8-3/16IN)-4PCS
Description:
Sizes 1/8 in, 9/64 in, 5/32 in, 3/16 in
Quantity:
1
x
1
x
Description:
Sizes 1, 2, 3, 4
Quantity:
1
x
1
x
Description:
Sizes 3/32 in, 1/8 in, 5/32 in
Quantity:
1
x
1
x
Description:
TX8; 8
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX10; 10
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX15; 15
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX20; 20
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX25; 25
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX27; 27
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX30; 30
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX40; 40
Short design for all common TX screw sizes
Quantity:
1
x
1
x
C 6.3 TX bit (1/4 inch)
BIT-TX45-1/4IN-L25MM
Description:
TX45; 45
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX8
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX10
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX15
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX20
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX25
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX27
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX30
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX40
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX45
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
RW10; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity:
1
x
2
x
Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity:
2
x
1
x
Description:
RW25; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity:
1
x
1
x
Description:
RW30; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity:
1
x
1
x
Description:
RW40; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity:
1
x
1
x
Description:
220 x 110 x 40 mm
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).