Welcome to Würth Slowakia For trade customers only

Bit box 11 pieces

Bit box AW C 6.3 (1/4) 11 pieces
BIT-AW-SORT-11PCS

Art.-no. 061425041

EAN 4038898527329

Price for selected packaging unit
Bit box 11 pieces

Art.-no. 061425041

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assortment with all conventional bits in a practical and robust plastic box
  • 10 bits: Length 25 mm, 1/4" mount

  • 1 self-adjusting magnetic bit holder for rapid and secure working

  • Secure retention of bits in bit box

  • Simple removal and replacement of bits

  • Bit box dimensions (L x W x H): 132 x 69 x 18 mm

  • Bit box with magnetic holder usable as handheld screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

C 6.3 (1/4 inch)

Tip type

AW

Length

132 mm

Width

69 mm

Height

18 mm

Number of pieces in assortment/set

11 PCS

Included in delivery

4 x AW20, 1 x AW25, 3 x AW30, 2 x AW40, 1 x 1/4 inch magnetic holder

Bit box 11 pieces including:
4 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 4 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
AW25; 25 mm
Quantity: 1 x
3 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
AW30; 25 mm
Quantity: 3 x
2 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L25MM

Description:
AW40; 25 mm
Quantity: 2 x
1 x
Magnetic bit holder

HOLD-BIT-SLEV/SNAPRG-MAGN-ADJUST-1/4

Description: Self-adjusting, 1/4" automatic holder for safe and efficient working
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information