Blind bucket rivet, 120° countersunk head
Closed-end blind rivet 120 degree cs hd alu/steel
RIV-CS-ALU/ST-(6-7,5)-4,8X12,5
Art.-no. 0937248125
EAN 4011231861441
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Bucket-shaped rivet shank, air- and spray water-proof riveting.
Sleeve: Aluminium
Mandrel: Plain steel
Special riveting range
- Captive rivet pin
- Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 4.8 mm | 
| Length (l1) | 12.5 mm | 
| Head diameter (dk) | 9.5 mm | 
| Head height (k1) | 1.8 mm | 
| Material of sleeve | Aluminium | 
| Material of mandrel | Steel | 
| Surface of the sleeve | Plain | 
| Surface of the mandrel | Plain | 
| Min./max. grip range | 6.0-7.5 mm | 
| Drill hole diameter | 4.9 mm | 
| Shear-fracture load | 2200 N | 
| Tensile fracture load | 3100 N | 
| Head type | Countersunk head 120 degree | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
