Blind bucket rivet, 120° countersunk head
Closed-end blind rivet 120 degree cs hd alu/steel
RIV-CS-ALU/ST-(6,0-8,0)-4X12,5
Art.-no. 0937240125
EAN 4011231861366
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Bucket-shaped rivet shank, air- and spray water-proof riveting.
Sleeve: Aluminium
Mandrel: Plain steel
Special riveting range
- Captive rivet pin
- Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 12.5 mm |
Head diameter (dk) | 7.6 mm |
Head height (k1) | 1.7 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 6.0-8.0 mm |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2200 N |
Head type | Countersunk head 120 degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!