Blind bucket rivet, flat head
Closed-end blind rivet dome head sst A2/C1
RIV-MHD-A2/C1-(4,5-6,5)-4,0X12
Art.-no. 093711412
EAN 4038898705185
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel; mandrel: stainless steel C1
- Captive riveting mandrel head
- Very thick rivet sleeve wall thanks to a thinner mandrel, which makes for high shear strength.
- Bucket-shaped rivet shank
- Air and spray water-proof riveting
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter x length (Ø d1 x l1) | 4 x 12 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.4 mm |
Min./max. grip range | 4.5-6.5 mm |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel C1 |
RoHS-compliant | Yes |
Drill hole diameter | 4.1 mm |
Shear-fracture load | 3000 N |
Tensile fracture load | 3500 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!