Blind bucket rivet, flat head
ISO 15973 dome head aluminium/steel
RIV-MHD-ALU/ST-(3,0-5,0)-4,8X9,5
Art.-no. 093704810
EAN 4011231860765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Bare steel
- Captive riveting mandrel head
- Very thick rivet body wall thanks to a thinner mandrel, which makes for high shear strength
- Bucket-shaped rivet shank
- Air and spray water-proof riveting
Notice
The dimensions and tolerances defined in EN ISO 15973 must be observed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 4.8 x 9.5 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Min./max. grip range | 3.0-5.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
ISO | 15973 |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 2200 N |
Tensile fracture load | 3100 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
