Blind bucket rivet, flat head
Closed-end blind rivet dome head copper/steel
RIV-MHD-CU/ST-(3,0-5,0)-3,2X9
Art.-no. 094003290
EAN 4011231863254
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Copper. Pin: Bare steel.
Product information
Datasheets(X)
CAD data (available after login)
Application area
Special riveting range
These rivets are used for producing and mounting copper eaves gutters, copper cladding (e.g. for open fireplaces) etc.
![]() | |
Nominal diameter x length (Ø d1 x l1) | 3.2 x 9 mm |
Head diameter (dk) | 6.0 mm |
Head height (k1) | 1.3 mm |
Min./max. grip range | 3.0-5.0 mm |
Material of sleeve | Copper |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Drill hole diameter | 3.3 mm |
Shear-fracture load | 950 N |
Tensile fracture load | 1250 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
