Welcome to Würth Slowakia For trade customers only

Blind rivet, 120° countersunk head

Blind rivet alu./steel zinc plated cs head 120°
RIV-CS-ALU/ST-(-/A2K)-(1,5-3)-4X6

Art.-no. 09384 6
EAN 4011231862837

Price for selected packaging unit
Blind rivet, 120° countersunk head

Art.-no. 09384 6

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

6 mm

Head diameter (dk)

7.5 mm

Head height (k1)

1.0 mm

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Min./max. grip range

1.5-3.0 mm

Drill hole diameter

4.1 mm

Shear-fracture load

1300 N

Tensile fracture load

1960 N

Nominal diameter x length (Ø d x l)

4 x 6 mm

Head type

Countersunk head 120 degree

Head angle

120 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information