Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel
ISO 15974 countersunk head aluminium/steel
RIV-ISO15974-ALU/ST-(12,5-16,0)-4,8X21,0
Art.-no. 514524821
EAN 4046777046694
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
The dimensions and tolerances defined in EN ISO 15974 must be observed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 21 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 12.5-16.0 mm |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 2200 N |
Tensile fracture load | 3100 N |
Head type | Countersunk head 120 degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
