Blind rivet, closed, with break mandrel and countersunk head ISO 15974, sleeve: aluminium, mandrel: steel
RIV-ISO15974-ALU/ST-(9,0-11,0)-4,8X16,0
Art.-no. 514524816
EAN 4046777046632
Register now and access more than 125,000 products
The dimensions and tolerances defined in EN ISO 15974 must be observed.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Min./max. grip range | 9.0-11.0 mm |
Drill hole diameter | 4.9 mm |
Shear-fracture load | 2200 N |
Tensile fracture load | 3100 N |
Head type | Countersunk head 120 degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
