Blind rivet dome head
Blind rivet dome head, others
RIV-ST/ST-(A2K/A2K)-(10,5-14,5)-6,0X20
Art.-no. 09356 20
EAN 4049557660363
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 20 mm |
Min./max. grip range | 11.0-15.0 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 1.5 mm |
Shear-fracture load | 4200 N |
Tensile fracture load | 5500 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Standards | DIN 7337, WN 935 |
Head type | Truss head |
Mandrel diameter (dm) | 3.6 mm |
