Blind rivet, flat head
Blind rivet flat head aluminium/aluminium
RIV-FL-ALU/ALU-(0,8-3,2)-2,4X6
Art.-no. 09377246
EAN 4055375127056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard riveting range
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 2.4 x 5.7 mm |
Min./max. grip range | 0.8-3.2 mm |
Head diameter (dk) | 4.8 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 400 N |
Tensile fracture load | 500 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 2.5 mm |
Standards | DIN 7337 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.5 mm |
