Blind rivet, flat head
Blind rivet dome head A2/A2 medium-strength
RIV-MHD-A2/A2-(1,0-3,0)-3,2X7,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
- Insertion bevels
- Unique deformation behaviour
- Mandrel engagement
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 7 mm |
Min./max. grip range | 1.0-3.0 mm |
Head diameter (dk) | 6.0 mm |
Head height (k1) | 1.0 mm |
Min./max. drill hole diameter | 3.3-3.4 mm |
Shear-fracture load | 2000 N |
Tensile fracture load | 1600 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 913 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.0 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
