Blind rivet, flat head
Blind rivet dome head A2/A2 medium-strength
RIV-MHD-A2/A2-(3,0-5,0)-4X9,5
Art.-no. 091340 50
EAN 4038898466642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
- Insertion bevels
- Unique deformation behaviour
- Mandrel engagement
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 9.5 mm |
Min./max. grip range | 3.0-5.0 mm |
Head diameter (dk) | 7.8 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 4800 N |
Tensile fracture load | 4000 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 913 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
