Blind rivet, flat head
Blind rivet flat head sst A4/sst A4
RIV-MHD-A4/A4-(3,0-5,0)-3,0X8
Art.-no. 51411308
EAN 4050641677495
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A4 stainless steel. Mandrel: Stainless steel A4.
Standard riveting range
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 3 x 8 mm |
Min./max. grip range | 3.0-5.0 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 1370 N |
Tensile fracture load | 1940 N |
Material of sleeve | Stainless steel A4 |
Material of mandrel | Stainless steel A4 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 3.1 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.85 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!