Blind rivet, flat head
Blind rivet flat head sst A4/sst A4
RIV-MHD-A4/A4-(7,5-10,5)-4,0X14
Art.-no. 514114014
EAN 4050641677716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: A4 stainless steel. Mandrel: Stainless steel A4.
Standard riveting range
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 14 mm |
Min./max. grip range | 7.5-10.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Shear-fracture load | 2800 N |
Tensile fracture load | 3800 N |
Material of sleeve | Stainless steel A4 |
Material of mandrel | Stainless steel A4 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
