Blind rivet, flat head
RIV-MHD-ALU/A2-(11,5-19,5)-4,8X24
Art.-no. 091448 198
EAN 4047376489769
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 24 mm |
Min./max. grip range | 11.5-19.5 mm |
Head diameter (dk) | 9.9 mm |
Head height (k1) | 1.6 mm |
Min./max. drill hole diameter | 4.9-5.0 mm |
Shear-fracture load | 1500 N |
Tensile fracture load | 2300 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.9 mm |
Standards | WN 914 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
