Blind rivet, flat head
RIV-MHD-ALU/A2-(12,7-19,8)-4,8X25
Art.-no. 0915884825
EAN 4049557504117
Register now and access more than 125,000 products
- The riveted joint provides clean closure formation, patented mandrel locking and large shank expansion for consistently high tensile and shear strength as well as maximum drill hole filling even in oversized drill holes.
- The large clamping length range limits the number of variants required, reduces the need for inventory diversity and minimises sources of errors during installation.
Approval by the construction supervisory body
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 25 mm |
Min./max. grip range | 12.7-19.8 mm |
Head diameter (dk) | 9.6 mm |
Head height (k1) | 1.6 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2400 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 915 |
Approval | DIBt Z-14.1-4 und Z-14.1-537 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
