Blind rivet, flat head
Blind rivet dome head alu/sst A2 multirange
RIV-MHD-ALU/A2-(4,8-11,1)-4,8X15
Art.-no. 0915884815
EAN 4049557504100
Register now and access more than 125,000 products
Multi-use blind rivet
Properties of the ZEBRA blind rivets
- High-quality rivet connection
Clean, secure closing
Reliable, patented rivet mandrel locking mechanism
Consistently high tensile strength and shearing resistance
High-tensile rivet connections; impact-resistant and impermeable to spray water
Significant shank expansion
Maximum borehole filling, even in over-drilled boreholes
- Limited types required due to large clamping length range
No need to store lots of different types
Fewer sources for defects in installation
Approval by the construction supervisory body
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 15 mm |
Min./max. grip range | 4.8-11.1 mm |
Head diameter (dk) | 9.6 mm |
Head height (k1) | 1.6 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2400 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Standards | WN 915 |
Approval | DIBt Z-14.1-4 und Z-14.1-537 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
