Blind rivet, flat head
RIV-MHD-ALU/A2-(6,0-13,0)-4X16,5
Art.-no. 091440 127
EAN 4047376494428
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 16.5 mm |
Min./max. grip range | 6.0-13.0 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1050 N |
Tensile fracture load | 1500 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Standards | WN 914 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
