Blind rivet, flat head
Blind rivet flat head alu brown/A2 stainless steel
RIV-MHD-ALU/A2-BROWNELOX-(1,2-6,3)-4X10
Art.-no.
091574064
EAN 4011231857987
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium, anodised brown, pin: A2 stainless steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 1.2-6.3 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 4.1-4.3 mm |
Shear-fracture load | 1050 N |
Tensile fracture load | 1500 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Brown anodised |
Surface of the mandrel | Plain |
Standards | WN 915 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!