Welcome to Würth Slowakia For trade customers only

Blind rivet, flat head

Blind rivet flat head aluminium/aluminium
RIV-MHD-ALU/ALU-(6-7,5)-4,8X11,5

Art.-no. 0937748115

EAN 4046778748962

Price for selected packaging unit
Blind rivet, flat head

Art.-no. 0937748115

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard riveting range
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4.8 x 11.5 mm

Min./max. grip range

6.0-7.5 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.1 mm

Shear-fracture load

980 N

Tensile fracture load

1300 N

Material of sleeve

Aluminium

Material of mandrel

Aluminium

Surface of the sleeve

Plain

Surface of the mandrel

Plain

Drill hole diameter

4.9 mm

Standards

WN 937

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information