Blind rivet, flat head
Blind rivet flat head aluminium/aluminium
RIV-MHD-ALU/ALU-(7,5-9,5)-4X12,5
Art.-no. 093774 125
EAN 4038898851288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard riveting range
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 12.5 mm |
Min./max. grip range | 7.5-9.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Shear-fracture load | 680 N |
Tensile fracture load | 800 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Standards | WN 937 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.4 mm |
